Bench grinder 230 V

Article no.: 077530
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4 pieces in stock

Description

Version:

Bench grinder for grinding, sharpening, deburring and, if using a steel wire brush, also removing rust on steel and metals. The integrated LED light optimally illuminates the working area. Durable discs and very smooth running thanks to the high-quality mounting flanges.
  • Workpiece supports can be adjusted without tools.

Supplied with:

Includes standard aluminium oxide grinding wheels 36 P and 60 N, spark protection glass, workpiece rest and hexagon key.

Note:

Suitable grinding wheels can be found under No. 596100 and No. 568733.