{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | BS 18 L BL | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Motor design | brushless | |
maximum torque soft | 25 Nm | |
maximum torque hard | 60 Nm | |
No load speed | 0 min-1 - 1.850 min-1 | |
Quick-clamping chuck range | 1,5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 32 mm | |
Weight without battery | 0,87 kg | |
Weight including rechargeable battery | 1,3 kg | |
typical application | Medium | |
Type of product | Drill/drivers | |
USP1 | 18V | |
USP2 | Quick-change chuck clamping range 1.5-13, in METABOX |
Article number | 070260 BSLBL | |
EAN / GTIN | 4007430337528 | |
Manufacturer number | 602326500 |