Rescue signs, new standard Stretcher 12200

Article no.: 099358 12200
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Material Unplasticised PVC plastic
Light characteristics long-lasting luminescence
Light density after 10 minutes 0,15
Light density after 60 minutes 0,022
Delivery type pieces
Contents 1
Length 200 mm
Height 200 mm
Type of product Rescue sign

Identification numbers & Classifications

Article number 099358 12200
EAN / GTIN 4061466103755
Manufacturer number KI152.00.243

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the new standard (from March 2022 onwards) of the technical rules ASR A1.3 and ASR A2.3. Signs according to the old standard can be found in the e-shop.