Rescue sign Rescue route to the right 11300

Article no.: 099304 11300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Product details

Technical Data

Material Aluminium
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 300 mm
Height 150 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099304 11300
EAN / GTIN 4061466026221
Manufacturer number AN100.00.303

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical rules ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart