Rescue sign First Aid 11150

Article no.: 099307 11150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Product details

Technical Data

Material Aluminium
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 150 mm
Height 150 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099307 11150
EAN / GTIN 4061466025453
Manufacturer number AN100.00.039

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical rules ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.
The First Aid rescue sign is also available on request in a non-photoluminescent version of PVC film or unplasticised PVC plastic.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart