{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1,2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 5,2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 7 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0,02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122394 1,2 | |
Manufacturer number | 122394 1,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA TiAlN 1,2 mm HOLEX |
on request
In stock
44 pieces in stock
51,29 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
38,53 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
61,41 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
34,73 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | TiAlN | AlTiN |
Overall length L | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm |
Nominal ⌀ DC | 1,2 mm | 1,2 mm | 1,2 mm | 1,2 mm | 1,2 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |