CC.T 09T304 CB7010 GARANT

Article no.: 260150 CB7010
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.344 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0,4 mm
Grade CB7010
Tool material Cermet
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0,2 mm - 4 mm
Feed f 0,1 mm/rev. - 0,3 mm/rev.
Cutting speed vc main application 90 m/min - 240 m/min
Cutting speed vc secondary application 70 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260150 CB7010
EAN / GTIN 4045197667922
Manufacturer number 260150 CB7010

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart