This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

UniTurn mini boring bar, left-hand L2 = 15 3 mm

Article no.: 240115 3

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 3 mm
Usable length 15 mm
Shank ⌀ d 4 mm
Radius R 0,1 mm
f 1,25 mm
a 2,7 mm
maximum cutting depth ap max 0,2 mm
max. groove depth tmax 0,7 mm
Suitable toolholder No. 240100 12/4; 16/4
Feed f in steel < 500 N/mm2 0,02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240115 3
Manufacturer number H51 31150.0182

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart