Tape measure with extra-strong protective casing, Band length: 3m

Article no.: 462335 3
Price per 1 Piece (8,20 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • 8,28 € /pcs.
    Unknown
  • 5,64 € /pcs.
    Unknown

  • 39,10 € /pcs.
  • 64,86 € /pcs.
on request
In stock
595 pieces in stock

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Tape width 16 mm
Body length 63 mm
Body width 25 mm
Body height 59 mm
Type of product Pocket tape measure

Identification & Classification

Article number 462335 3
EAN / GTIN 4975364026552
Manufacturer number G6P30MTL215Y
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Deutschland, www.tajima.ch

Description

Version:

Your sturdy G-Lock tape measure with extra-strong protective casing. Non-slip casing. Sliding end hook secured with 3 rivets. Automatic tape return and stop. Shock absorber reduces the impact at tape return. Easy to read scale on the front and back. Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance. Supplied with belt clip.