{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 178 mm | |
Length of jointed arm L1 | 56 mm | |
Length of jointed arm L2 | 51 mm | |
Connection thread at bottom | M5 | |
Magnetic force | 320 N | |
maximum loading | 2,7 kg | |
Magnetic base length | 36 mm | |
Magnetic base width | 30 mm | |
Magnetic base height | 36 mm | |
Type of product | measuring stand |
Article number | 441180 120SF | |
EAN / GTIN | 4045197713186 | |
Manufacturer number | 441180 120SF |