Diamond burnishing tips, Tip radius: 0,4mm

Article no.: 291410 0,4
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Tip radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip radius 0,4 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291410 0,4
EAN / GTIN 4030741742125
Manufacturer number 06TGW0008

Description

Advantage:

Thanks to indexing there are 8 possibilities for using the diamond burnishing tips.
Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.

Note:

For detailed application recommendations please see the instruction handbook supplied.
Use the largest possible radius.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart