Diamond burnishing tips 2,0 mm

Article no.: 291410 2,0
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Tip radius 2 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291410 2,0
Manufacturer number 06TGW0007

Description

Advantage:

Thanks to indexing there are 8 possibilities for using the diamond burnishing tips.
Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.

Note:

For detailed application recommendations please see the instruction handbook supplied.
Use the largest possible radius.