GARANT Master Turn boring bar, steel spiral flutes 8/06 mm

Article no.: 260031 8/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A08H SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 10 mm
Centre offset L3 5 mm
Clamping height L2 7 mm
Head length L1 20 mm
Overall length L 100 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260031 8/06
EAN / GTIN 4062406573768

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "GARANT Master" View all
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
    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart