Boring bar steel right 12/06 mm GARANT

Article no.: 260032 12/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12L SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Overall length L 140 mm
Pack of insert screws 269028 22
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260032 12/06
EAN / GTIN 4045197652249
Manufacturer number 260032 12/06

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel right 12/06 mm GARANT

Boring bar steel right 12/06 mm GARANT

on request
In stock
29 pieces in stock
121,90 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
162,73 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
296,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
188,03 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
256,45 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
197,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
186,88 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
197,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
132,25 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
246,10 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
188,03 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
123,05 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
158,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
301,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
158,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
158,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
234,60 €
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
240,35 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
323,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
327,75 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
256,45 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
132,25 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
151,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
299,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
311,65 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
221,95 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
228,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
128,23 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
175,38 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
128,23 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
128,23 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
129,95 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
121,90 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
129,95 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
369,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
369,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
369,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
369,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
369,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
127,08 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
160,43 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
150,65 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
160,43 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
158,13 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
181,13 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
435,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
435,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
435,85 €
plus VAT at the current rate Prices plus delivery costs
Overall length L 140 mm 125 mm 150 mm 150 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 150 mm 140 mm 100 mm 150 mm 100 mm 100 mm 90,5 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100,5 mm 120 mm 80,5 mm 95 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 6 mm 6 mm 6 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 5 mm 6 mm 5 mm 5 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 11 mm 7 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 9 mm 7 mm 8 mm 7 mm 9 mm 9,5 mm 9 mm 8 mm 9 mm 8 mm 9 mm 9 mm 5,6 mm 9,15 mm 6,4 mm 6,4 mm 8,5 mm 9 mm 9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 6,9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 9 mm 9 mm 8 mm 7 mm 8 mm 7,2 mm 6,5 mm 9 mm 8,5 mm 9 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart