Boring bar steel 12/07 mm

Article no.: 261352 12/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12K SVVCR/L07
Setting angle κ 72,5 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 15,5 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Usable depth T 6 mm
Neck width L4 9 mm
Head length L1 28 mm
Overall length L 125 mm
Pack of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261352 12/07
EAN / GTIN 4045197941534

Downloads & documents

Suitable products

Spare parts

Inserts
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
    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart