{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PENTACUT | |
Shank size | 10 mm | |
Insert size | 17 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 4 mm | |
Head length L1 | 17 mm | |
Overall length L | 120 mm | |
HBH | 2 mm | |
OAH | 15,6 mm | |
axial grooving possible | no | |
Manufacturer's designation | PCHRS 10-17 | |
Type of product | Screw-on toolholder |
Article number | 273950 10/17 | |
EAN / GTIN | 7291075389555 | |
Manufacturer number | 3337213 |