{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQGRIP | |
Shank size | 25 mm | |
Groove width w | 10 mm | |
Application type | right-hand | |
Through-coolant | yes | |
HBH | 8 mm | |
HBL | 30 mm | |
CDX | 20 mm | |
WF | 20,4 mm | |
OAL | 170 mm | |
WB | 9,2 mm | |
Overhang | 20 mm | |
axial grooving possible | no | |
Manufacturer's designation | THDR 2525-10T20-IQ | |
Type of product | Screw-on toolholder |
Article number | 274140 25/10 | |
EAN / GTIN | 7291075316667 | |
Manufacturer number | 2801978 |