• The item cannot be ordered due to missing prices.

HELISLOT T-slot milling cutter 31,7/16 mm

Article no.: 227718 31,7/16

Product details

Technical Data

Cutting edge ⌀ DC 31,7 mm
Number of effective inserts Zeff 2
Shank type Weldon shank
Number of indexable inserts 4
Slot depth ap 9,9 mm
Collar ⌀ d1 15,5 mm
Overhang L1 35 mm
Overall length Ltot 85 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert XNMU090408
Corner chamfer angle 90 degrees
Manufacturer's designation ETS D32-10-W16-XN09
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 227718 31,7/16
EAN / GTIN 7291075438925
Manufacturer number 3343117

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229695 3 (TX9; 2.0 Nm).

Downloads & documents

Suitable products

Spare parts