• The item cannot be ordered due to missing prices.

HELISLOT T-slot milling cutter 40/1 mm

Article no.: 227700 40/1

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of effective inserts Zeff 1
Shank type Weldon shank
Number of indexable inserts 2
Slot depth ap 18 mm
Collar ⌀ d1 21 mm
Overhang L1 47 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert XNMU130608
Corner chamfer angle 90 degrees
Manufacturer's designation ETS D40-18-W32-XN13
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 227700 40/1
EAN / GTIN 7291075332865
Manufacturer number 3106542

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

Downloads & documents

Suitable products

Spare parts