{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 100 mm | |
Number of effective inserts Zeff | 10 | |
Number of indexable inserts | 10 | |
Shank type | with bore | |
maximum cutting depth ae max | 26 mm | |
Collar length L1 | 26,5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 27 mm | |
Slot width ap | 14 mm | |
Manufacturer's designation | FDN D100-14-27-XN13 | |
Type of product | Side milling cutter |
Article number | 227712 100/10 | |
EAN / GTIN | 7291075311235 | |
Manufacturer number | 3106537 |