{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 8,6 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 24,6 mm | |
Circular interpolation milling ⌀ Dmax | 31 mm | |
Circular interpolation milling ap | 0,8 mm | |
Ramping angle αmax | 4,3 degrees | |
Ramping length L for αmax | 11,97 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED16-2-050-W20-04 | |
Type of product | Copy mills |
Article number | 221101 16/2 | |
EAN / GTIN | 7291075392746 | |
Manufacturer number | 3336672 |