{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 10,5 mm | |
⌀ D2 | 17,7 mm | |
⌀ D3 | 10 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 30 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 5,37 degrees | |
Ramping length L for αmax | 7,45 mm | |
suitable indexable insert | RD..1003 | |
Set of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number |
212135 20/2
Copy |
|
EAN / GTIN |
4045197192707
Copy |
|
Manufacturer number |
212135 20/2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |