Clamping screw, Type: 1

Article no.: 237614 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
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
Thread M5 × 0.5
Overall length 8 mm
Type of product Screw

Identification numbers & Classifications

Article number 237614 1
EAN / GTIN 4062406370718
Manufacturer number 237614 1

Description

Application:

For arbors 237651− 237657, extensions 237666237668, reductions 237670237672.

Suitable for:

Interface: HW20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart