• The item cannot be ordered due to missing prices.

Alternative article:

Extension 25 mm

Article no.: 239088 25

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT

Availability

  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 25 mm
Shank ABS
Through-coolant yes
Length L 60 mm
Type of product Extension

Identification & Classification

Article number 239088 25
EAN / GTIN 4047109041592
Manufacturer number A20 00220
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Description

Note:

Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart