8 mm blade with 1/4″ bit holder, with magnet 50 mm

Article no.: 659874
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
173 pieces in stock

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated.

Suitable for:

Torque screwdrivers No. 659906 / 659908 / 659911 (up to Cat. 48) and 659912 / 659957 and 659958 size 1600 and screwdriver sets with flip-over handle No. 667625 / 667645.

Note:

See No. 659870 / 659872 and 659878659884 for further blades.