&Insider 3& ratchet handle for 1/4″ bits with magnet 30 mm

Article no.: 676665
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
507 pieces in stock
  • Bit socket: D 6.3

Description

Version:

“multicraft” ratchet handle of glass-fibre-reinforced plastic, with fold-away bits magazine. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder for 1/4 inch bits C6.3, with strong permanent magnet. With 10 pcs. C 6.3 bits.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

1 pc. each:
for slot-head, No. 675300 size 5.5; 6
for Phillips, No. 675281 size 2/25
for Pozidriv, No. 675285 size 2/25
for hex socket, No. 675290 size 3; 4
for internal Torx®, No. 675295 size TX10; TX15; TX20; TX25