PLUS grip wrench with adjustable lower jaw 230 mm

Article no.: 708901
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
185 pieces in stock

Description

Version:

Easy and safe to use. Trouble-free and quick opening by the release lever on the lower handle. With large clamping range and clamping depth, 5-step quick adjustment and additional fine adjustment. Lower jaw deeply cranked for clamping U−shaped and angle profiles, pipes etc. Serrated gripping jaws and special stable spring steel body. Fully nickel-plated.

Application:

For secure gripping of profiled, flat, and tubular materials. Clamping force adjustable up to 10,000 N.

Material:

Chrome molybdenum vanadium steel jaws; drop forged.