Universal deburrer handle with ceramic blade 75 degrees

Article no.: 838150 75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

Cutting angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting angle 75 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 838150 75
EAN / GTIN 7290003236084
Manufacturer number NC5200

Description

Version:

Handy 2-component handle with unique mounting for the ceramic blades. In conventional deburrers the blade rotates; here the blade mounting rotates. The result is smoother working, which is easier on the blade.

Application:

Deburring holes and a wide variety of contours. Highly suitable not only for soft materials such as aluminium and plastics but also for very abrasive plastics such as fibreglass. Extremely wear-resistant: approx. 20 times the working life of a HSS blade (when deburring plastics).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart