This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tin snips with HSS blades right 350 mm

Article no.: 760550 350

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 350 mm
Length cutter 65 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 760550 350
Manufacturer number D418-350

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
With HSS blades (HRC 65). Specially long blade service life (for all sheet metal; stainless steel sheet metal and hard sheet metal up to 1.0 mm).

Application:

Especially for long and continuous cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart