This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Insulation knife 200 mm

Article no.: 845140 200

Select article variation and quantity

Blade length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 200 mm
Type of product Insulation knives

Identification & Classification

Article number 845140 200
Manufacturer number 2040
Manufacturer/responsible person OTTER-Messer GmbH, Schwertstrasse 35, 42651 SOLINGEN, Deutschland, http://www.otter-messer.de

Description

Version:

Ergonomic wooden handle. High-quality blades of non-rusting stainless steel, ground on both sides: Wave profile for soft material and saw-tooth profile for hard material.

Application:

Best cutting characteristics for materials such as glass wool, expanded polystyrene, hard foam etc.