One-hand clamp, reversible 160 mm

Article no.: 860280
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
55 pieces in stock

Description

Version:

Rails of drawn steel, burnished. Sliding jaw, fixed jaw, body, and pump handle of glass fibre reinforced polyamide (unbreakable). Large flat clamping faces permit clamping all round the rail. Handy rotary button for quick change-over from clamping to spreading. With release handle for quick adjustment.

Application:

For general purpose use, easy to use one-handed for low clamping pressures (up to 1200 N). Clamping and spreading with quick change-over.