Mortise chisel 10X2 mm

Article no.: 743400 10X2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
308 pieces in stock

Product details

Technical Data

Blade 10×2 mm
Shaft length 125 mm
Weight 80 g
Type of product Mortise chisels

Identification numbers & Classifications

Article number 743400 10X2
EAN / GTIN 4049002006739
Manufacturer number R393 002 0

Description

Version:

Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Application:

For chiselling between drill holes.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.