This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electronics pliers set 4 pieces 4

Article no.: 700160 4

Select article variation and quantity

Number of pliers Unit price incl. VAT
  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Cutting chamfer without bevel
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700160 4
Manufacturer number 700160 4

Description

Version:

Precision stamped, both pliers parts are accurately assembled due to carefully machined holes and ground surfaces. The cutter jaws are offset for a slight shearing action. With opening spring and ergonomically designed handles for secure and comfortable use.

Material:

Made of carbon steel (C70), precision stamped and heat-treated with non-reflective phosphate.

Supplied with:

1 electronics side cutter No. 726680 (slim head − 9.5 mm): Size 130
1 electronics angle cutter No. 726700 (normal head − 13.5 mm): Size 130
1 electronics flat nose pliers No. 727140: size 135
1 electronics snipe-nose pliers No. 727160: size 145

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart