{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 19 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0,35 mm | |
Length of brush section H1 | 28 mm | |
Twisted knotting | left knotted | |
Number of twisted knots | 6 | |
maximum speed | 20.000 min-1 | |
Type of product | End brush |
Article number | 574850 19X0,35 | |
EAN / GTIN | 4067263935070 |