Version:
Nylon bristles with very high silicon carbide grit content for general-purpose use.
6 mm shank, solidly cast in place.
Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
Advantage:
- Workpiece post-processing directly after the machining process.
- Reproducible results due to continuous exposure of the abrasive grit.
- Process reliability thanks to high stability and accuracy of the shape.
- Quick and secure mounting without further accessories.
- Very high concentricity.
Application:
On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.
Note:
Special versions available on request.