Tube brush nylon 3 mm

Article no.: 578400 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.398 pieces in stock

Product details

Technical Data

Brush ⌀ D1 3 mm
Overall length L 300 mm
Working length L3 100 mm
Type of product Cylinder brush

Identification numbers & Classifications

Article number 578400 3
EAN / GTIN 4017359153581
Manufacturer number 542881

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Helical brush section of nylon bristles.
Overall length 300 mm, brush section length 100 mm.

Application:

For manual cleaning and deburring of pipes, bores etc.
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
    Brush ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart