• The item cannot be ordered due to missing prices.

Ceramic grinding bodies Cylinder (oblique) medium

Article no.: 501535
  • Grinding medium code: A

Description

Version:

Ceramic grinding bodies (aluminium oxide abrasive grit bonded in ceramic) are the most widely used mass finishing tools and are suitable for universal use. Very dense and excellent abrasive effect.

Application:

For fast deburring and rounding of edges and as a preliminary stage for polishing steel, stainless steel and other steel alloys. Also suitable for rough machining on plastic and non-ferrous metals, with the risk that the grinding bodies clog faster, which reduces their abrasive effect.
Cylinder (oblique) shape, ideal for surface preparation (flat, free-form surface).