• The item cannot be ordered due to missing prices.

Ceramic grinding bodies Cylinder (oblique) coarse

Article no.: 501530
  • Grinding medium code: A

Description

Version:

Ceramic grinding bodies (aluminium oxide abrasive grit bonded in ceramic) are the most widely used mass finishing tools and are suitable for universal use. Very dense and excellent abrasive effect.
High-performance version for fast machining. Low self-abrasion, long service life.

Application:

For fast deburring and rounding of edges and as a preliminary stage for polishing steel, stainless steel and other steel alloys. Also suitable for rough machining on plastic and non-ferrous metals, with the risk that the grinding bodies clog faster, which reduces their abrasive effect.
Cylinder (oblique) shape, ideal for surface preparation (flat, free-form surface).
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart