{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
optimised for material | Stone | |
Shape | 41 | |
Shape description | straight | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22,23 mm | |
Abrasive coating width | 1,2 mm | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13.300 min-1 | |
Type of product | Cutting disc |
Article number | 569730 115 | |
EAN / GTIN | 9003174757900 | |
Manufacturer number | 475790 |