{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit equivalent | 180 | |
Grit designation | medium | |
Head ⌀ | 40 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 7.500 min-1 | |
maximum speed | 14.000 min-1 | |
Type of product | Flap wheel |
Article number | 554906 40X20 | |
EAN / GTIN | 4045197676078 | |
Manufacturer number | 554906 40X20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Flap wheel fleece fine 40X20 mm GARANT
on request
In stock
887 pieces in stock
7,59 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1.606 pieces in stock
7,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4.297 pieces in stock
6,77 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
394 pieces in stock
6,97 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Head ⌀ | 40 mm | 40 mm | 40 mm | 40 mm |
Head width | 20 mm | 20 mm | 20 mm | 20 mm |
Grit equivalent | 180 | 180 / 150 | 180 | 180 |
maximum speed | 14.000 min-1 | 14.000 min-1 | 14.000 min-1 | 14.000 min-1 |
Grinding medium code | ZA | A | A | SiC |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel |