Combidisc® abrasive disc (SiC) Ø 76.2 mm 36

Article no.: 554024
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1.899 pieces in stock
  • Grinding medium code: SiC

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Sharp-edged Silicon Carbide grit (SiC) for aggressive grinding with light pressure.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Specially suitable for grinding titanium alloys, aluminium, copper and bronze.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.