Bench stone for carbide and cast iron Silicon carbide (SiC) coarse / fine 100X25 mm

Article no.: 558825 100X25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock

Product details

Technical Data

Grit designation coarse / fine
Width 25 mm
Height 15 mm
Length 100 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 558825 100X25
EAN / GTIN 4260496535202

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Silicon carbide in medium hard bonding. Lower part SiC 280 / 320 grit (fine); upper part SiC 100 grit (coarse).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Special polishing stones for equalising are available on request.