• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

De-soldering pump 1

Article no.: 082302 1
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock

Product details

Technical Data

Manufacturer's designation VAC X
Material Plastic
Colour blue / black
Weight 0,057 kg
Type of product De-soldering pump

Identification numbers & Classifications

Article number 082302 1
EAN / GTIN 4003008065787
Manufacturer number 0VACX

Description

Version:

General-purpose standard desoldering pump with plastic casing.
The ERSA VAC X desoldering pump is characterised by its high suction power and its ergonomic shape. The anti-static characteristics of the device permit its use for desoldering work on electrostatic sensitive assemblies. The long slim desoldering tip permits desoldering work even of very closely populated circuit boards. The special design makes cleaning the pump and changing the desoldering tip very easy.