Top jaw set, 3 pieces, soft 125

Article no.: 312981 125
Set price 3 Piece (24,23 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Product details

Technical Data

for chuck type 125 mm
Length L 64 mm
Width B 22 mm
Height H 38,5 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312981 125
EAN / GTIN 4062406155018

Description

Note:

Compatible with Bison three-jaw chucks.