Screw-in adapter for collets ER25 M16X50 GARANT

Article no.: 301387 M16X50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Thread M × A dimension Unit price incl. VAT
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16×50
Concentricity ≤ 3 µm
Machining strategy HSC
Nut external ⌀ D 35 mm
⌀ D2 30 mm
L1 30 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 301387 M16X50
EAN / GTIN 4045197644947
Manufacturer number 301387 M16X50

Description

Version:

For clamping tools with plain shanks.

Suitable for:

Tool arbors for threaded copy mills.

Supplied with:

Clamping nut

Optional extras:

ER collets No. 308901309430.
ER collet clamping nuts No. 309650; 309652.

Note:

Suitable extension and reducer under No. 301358; 301359.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart