ER collet for machine taps ER 16 3,5 mm

Article no.: 309404 3,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Product details

Technical Data

Nominal clamping ⌀ d 3,5 mm
Adapter ER 16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4031 E
External ⌀ D 16,7 mm
Overall length L 27,5 mm
Type of product Collet

Identification numbers & Classifications

Article number 309404 3,5
EAN / GTIN 2050001767707
Manufacturer number 13833010350

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 60 bar!) and spray nozzles.
FAHRION® corrosion protection:
  • Collet completely coated, including the mating faces.
  • This increases the service life of the collet and ensures full functionality and precision.

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

FAHRION® collets similar to ISO 15488-A.