This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ER collet chuck VARIA V4 25

Article no.: 319803 25

Product details

Technical Data

for ER collets 25
Adapter V4
Overhang dimension A 30 mm
External ⌀ D 42 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 319803 25
Manufacturer number 31.V425L28

Description

Advantage:

  • Quick change using a single clamping point, therefore tool change without risk of injury.
  • Cutter tools lie pre-set at the machine.
  • Compact design - low unit costs.

Application:

Mainly for drilling and centring.

Note:

Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop.