{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Arbor size | RD65 | |
Weight | 23,5 kg | |
Clamping range | 4 mm - 65 mm | |
Repetition accuracy | 0,01 mm | |
maximum clamping force | 105 kN | |
Spacing of attachment holes | 126 mm | |
Pitch circle ⌀ | 126 mm | |
Depth stop | 92 mm | |
Length L | 184 mm | |
Width B | 184 mm | |
Height H | 120 mm | |
Slot size tolerance | 20 H7 | |
Type of product | Vice |
Article number | 329960 RD65 | |
EAN / GTIN | 2050001925992 | |
Manufacturer number | 1201/0008 |