{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 49 mm | |
Reach B | 79 mm | |
largest centre point ⌀ 60° A | 25 mm | |
maximum radial run-out | 0,006 mm | |
Centre point length C | 29,5 mm | |
maximum speed | 5.000 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320652 2 | |
EAN / GTIN | 4062406200329 |