SOGX 110509 HB 6530 ST1400 GARANT

Article no.: 234084 ST1400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
332 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 110509
Series Power Drill
Type ST1400
Grade HB6530
Tool material Carbide
Feed f 0.08 - 0.18 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234084 ST1400
EAN / GTIN 4045197697851

Application Table

Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
160
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

Tool holders